Jars, white with red cap
1000 ml, 112,3 mm, 159,5 mm
Artikelnr. HEIZ41-1000
Anbieter: Rosa Heinz GmbH
Springe zu:
Product Details & Documents
PP, white with red PP cap.
- Excellent chemical resistance
- Excellent temperature resistance
Ideal for sampling, transportation and storage.
Achtung! Bitte beachten: *Produkte auf dieser Seite sind außerhalb des Anwendungsbereichs der EU Richtlinie 2019/904
Spezifikationen
- Ext.Ø:112,3 mm
- Kapazität:1000 ml
- Höhe:159,5 mm
- Seq:12
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



