PLOT columns, MXT® metal
7" coil, 11-pin cage, Kapillar, MXT®-Q-BOND, 20,00 µm, 0,53 mm, 30 m
Artikelnr. REST79716
Anbieter: Restek
Springe zu:
Product Details & Documents
PLOT columns are made from Siltek® treated stainless steel and have the same characteristics and performance as fused silica PLOT columns but useful for GCs and other field applications.
- Made into small coil diameters and perfect for tight spaces
- Rugged material withstands rough handling and shock
- Available in 3,5" coil diameter or 7" diameter with 11-pin cage
Spezifikationen
- Säulenform:Kapillar
- Schichtdicke:20,00 µm
- Ø int.:0,53 mm
- Bezeichnung:7" coil, 11-pin cage
- Länge:30 m
- Seq:09
- Phase:MXT®-Q-BOND
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



