Bone curettes, Aesculap®
Bone curette, Schede type (Fig. 1), with 5,2 mm end, 170 mm
AESCFK624R
: Aesculap
- Bezeichnung:Bone curette, Schede type (Fig. 1), with 5,2 mm end
- Länge:170 mm
- Seq:11
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



