Pots, laboratory, without lid
3,5 l, 200 mm, 144 mm
Artikelnr. BOCH8361
Anbieter: BOCHEM
Springe zu:
Product Details & Documents
Stainless steel 18/10.
- Rounded corners for fast, easy cleaning
- Good chemical resistance
- Very good thermal resistance
Multipurpose pots for a wide range of uses. This series is suitable for induction fields.
Ordering information: Lids to be ordered separately.
Spezifikationen
- Ø int.:200 mm
- Kapazität:3,5 l
- Höhe:144 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



