Abdampfschalen
45 ml, 19 mm, 55 mm
Catalog # BOCH8040
Supplier: BOCHEM
Jump to:
Product Details & Documents
Made of nickel 99,5 %.
- Good chemical resistance
- Very good temperatrure resistance
- Easy to clean
Without spout.
Specifications
- Ext.Ø:55 mm
- Kapazität:45 ml
- Höhe:19 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



