Double bossheads
Double bosshead, with socket screw M6/M8, 16,5 mm
Catalog # BOCH5310
Supplier: BOCHEM
Jump to:
Product Details & Documents
Double bossheads made of stainless steel 18/10.
- For rods up to 16,5 mm
- Angle: 90°
- Available with heart screw M6/M8, socket screw M6/M8 or safety screw type 'heart' M8
Certifications: DIN 12895
Specifications
- Bezeichnung:Double bosshead, with socket screw M6/M8
- Für Stab Ø:16,5 mm



