Standard-Aräometer
L50, 1,850 - 1,900 g/ml, 0,0005 g/ml, 335 mm
Artikelnr. ALLA3500LC18520HQP
Anbieter: Alla France
Springe zu:
Product Details & Documents
These standard hydrometers strictly adhere to the principles of manufacture and specified calibration.
- Reading below meniscus
- Calibration temperature: 20 °C
- Reference mark on the stem shows any movement of the measurement scale
Zertifizierung: NF, ISO, BS and DIN.
Bestellinformation: Include three calibration points (factory certificate or accredited laboratory certificate on request). The calibration points should be specified when ordering.
Lieferumfang: Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).
Dokumente
ALLA3100MC12020BQP_TDS_EN
Technisches Datenblatt
Spezifikationen
- Länge:335 mm
- Seq:311
- Teilung:0,0005 g/ml
- Modell:L50
- Messbereich:1,850 - 1,900 g/ml



