Schalen
Deckel ohne Knauf, 60 mm
Catalog # 216-0406
Supplier: NICKEL ELECTRO
Jump to:
Product Details & Documents
Pure nickel (99,6%).
- Excellent corrosion and temperature resistance
- Lids are optionally available with and without knobs
- Smooth surfaces for fast, easy cleaning
Round, with flat bottom. Multipurpose dish ideal for a wide variety of uses.
Specifications
- Ext.Ø:60 mm
- Ausführung:Deckel ohne Knauf
- Seq:14



