Express Eingabe
Austria
AuftragsverfolgungKontakt
Schalen

Schalen

without spout, 16 mm, 60 mm
Catalog # NICK503
Supplier:   NICKEL ELECTRO
Schalen
Catalog # NICK503
Supplier:  NICKEL ELECTRO
Schalen
Schalen

without spout, 16 mm, 60 mm

Price
45,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Pure nickel (99,6%).

  • Excellent corrosion and temperature resistance
  • Lids are optionally available with and without knobs
  • Smooth surfaces for fast, easy cleaning

Round, with flat bottom. Multipurpose dish ideal for a wide variety of uses.

Specifications
  • Ext.Ø:
    60 mm
  • Ausführung:
    without spout
  • Höhe:
    16 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.