Wägeschaufeln
Wägeschaufel mit Knopf, PTFE-beschichtet, 235 mm, 31 mm
Artikelnr. BOCH8265
Anbieter: BOCHEM
Springe zu:
Product Details & Documents
These weighing scoops with knob are made made of 18/10 stainless steel. Available with or without green PTFE coating.
Spezifikationen
- Breite:31 mm
- Bezeichnung:Wägeschaufel mit Knopf, PTFE-beschichtet
- Länge:235 mm
- Seq:05
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



