Dishes, evaporating, flat form
350 ml, 55 mm, 100 mm
COWI006.1350
: COWIE
Made of PTFE.
- Very good chemical resistance
- Temperature resistant from -200 to +280 °C
- Exceptionally smooth inner walls to prevent contamination
Thick walled, extremely robust.
- Ext.Ø:100 mm
- Kapazität:350 ml
- Höhe:55 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



