Dishes, evaporating, flat form
180 ml, 46 mm, 78 mm
Artikelnr. COWI006.1180
Anbieter: COWIE
Springe zu:
Product Details & Documents
Made of PTFE.
- Very good chemical resistance
- Temperature resistant from -200 to +280 °C
- Exceptionally smooth inner walls to prevent contamination
Thick walled, extremely robust.
Spezifikationen
- Ext.Ø:78 mm
- Kapazität:180 ml
- Höhe:46 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



