Express Eingabe
Austria
AuftragsverfolgungKontakt
Test Tubes without Rim | Avantor

Test Tubes without Rim

150 mm, 24 mm, 1,8 mm
Artikelnr. 212-7431
Anbieter:   SciLabware
Test Tubes without Rim
Artikelnr. 212-7431
Anbieter:  SciLabware
Test Tubes without Rim
Test Tubes without Rim

150 mm, 24 mm, 1,8 mm

Preis
378,00 €
Einloggen für Verfügbarkeit
1 * 100 ST
Product Details & Documents

Pyrex®, borosilicate glass, heavy wall.

  • Excellent chemical resistance
  • High temperature resistance

High quality test tubes designed and constructed for optimum performance. Rimless test tubes with a heavy wall to provide extra mechanical strength. Improved user safety.

Zertifizierung: ISO 4142

Spezifikationen
  • Ext.Ø:
    24 mm
  • Wandstärke:
    1,8 mm
  • Länge:
    150 mm