Express Eingabe
Austria
AuftragsverfolgungKontakt
Measuring Cylinders

Measuring Cylinders

1000 ml, 10,0 ml, 440 mm, 10 ± ml
Artikelnr. 612-0432
Anbieter:   SciLabware
Measuring Cylinders
Artikelnr. 612-0432
Anbieter:  SciLabware
Measuring Cylinders
Measuring Cylinders

1000 ml, 10,0 ml, 440 mm, 10 ± ml

Preis
46,60 €
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

PMP (TPX®), transparent, tall form, autoclavable, class B.

  • Hexagonal base with non-slip, anti-suction feature, spout, excellent chemical resistance, no meniscus to confuse readings
  • Recycling codes and batch code on each cylinder
  • Autoclavable - Does not affect accuracy

Note: The product is suitable for lab washing machines, however, a temperature of below 60°C should be used to prevent damage.

Certifications: ISO 6706

Spezifikationen
  • Kapazität:
    1000 ml
  • Höhe:
    440 mm
  • Teilung:
    10,0 ml
  • Toleranz:
    10 ± ml