Measuring Cylinders
500 ml, 5,0 ml, 360 mm, 5 ± ml
Artikelnr. 612-0431
Anbieter: SciLabware
Springe zu:
Product Details & Documents
PMP (TPX®), transparent, tall form, autoclavable, class B.
- Hexagonal base with non-slip, anti-suction feature, spout, excellent chemical resistance, no meniscus to confuse readings
- Recycling codes and batch code on each cylinder
- Autoclavable - Does not affect accuracy
Note: The product is suitable for lab washing machines, however, a temperature of below 60°C should be used to prevent damage.
Zertifizierung: ISO 6706
Spezifikationen
- Kapazität:500 ml
- Höhe:360 mm
- Teilung:5,0 ml
- Toleranz:5 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



