Measuring Cylinders
100 ml, 1,0 ml, 250 mm, 1 ± ml
Artikelnr. 612-0429
Anbieter: SciLabware
Springe zu:
Product Details & Documents
PMP (TPX®), transparent, tall form, autoclavable, class B.
- Hexagonal base with non-slip, anti-suction feature, spout, excellent chemical resistance, no meniscus to confuse readings
- Recycling codes and batch code on each cylinder
- Autoclavable - Does not affect accuracy
Note: The product is suitable for lab washing machines, however, a temperature of below 60°C should be used to prevent damage.
Zertifizierung: ISO 6706
Spezifikationen
- Kapazität:100 ml
- Höhe:250 mm
- Teilung:1,0 ml
- Toleranz:1 ± ml



