Express Eingabe
Austria
AuftragsverfolgungKontakt
Measuring Cylinders

Measuring Cylinders

25 ml, 0,5 ml, 170 mm, 0,5 ± ml
Catalog # 612-0427
Supplier:   SciLabware
Measuring Cylinders
Catalog # 612-0427
Supplier:  SciLabware
Measuring Cylinders
Measuring Cylinders

25 ml, 0,5 ml, 170 mm, 0,5 ± ml

Price
36,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PMP (TPX®), transparent, tall form, autoclavable, class B.

  • Hexagonal base with non-slip, anti-suction feature, spout, excellent chemical resistance, no meniscus to confuse readings
  • Recycling codes and batch code on each cylinder
  • Autoclavable - Does not affect accuracy

Note: The product is suitable for lab washing machines, however, a temperature of below 60°C should be used to prevent damage.

Certifications: ISO 6706

Specifications
  • Kapazität:
    25 ml
  • Höhe:
    170 mm
  • Teilung:
    0,5 ml
  • Toleranz:
    0,5 ± ml