Basins, Evaporating
45 ml, 30 mm, 60 mm
Artikelnr. 216-2759
Anbieter: SciLabware
Springe zu:
Product Details & Documents
PYREX®, borosilicate glass, with spout.
- High resistance to chemical attack and thermal shock
- Complies to DIN 12336
- Quick and easy to clean
For wide range of applications. Feature flat base and curved sides.
Spezifikationen
- Ext.Ø:60 mm
- Kapazität:45 ml
- Höhe:30 mm
- Seq:02



