Basins, Crystallising
300 ml, 55 mm, 95 mm
Artikelnr. 216-2764
Anbieter: SciLabware
Springe zu:
Product Details & Documents
PYREX®, borosilicate glass, with or without spout.
- Very good chemical resistance
- High temperature resistance up to +500 °C
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Features flat base and straight sides and white labelling area.
Dokumente
BIBB1470^16D_TDS_EN
Technisches Datenblatt
Spezifikationen
- Ext.Ø:95 mm
- Kapazität:300 ml
- Höhe:55 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



