Weithalsflaschen, rund, mit Gewinde
370 ml, 63 mm, 72 mm, 119 mm
Artikelnr. 215-2641
Anbieter: GRAVIS
Springe zu:
Product Details & Documents
Clear glass.
- Very wide aperture, screw ring
- Metal lids, molded joint, resistant up to +120 °C
- Different formats available
Bestellinformation: Lids must be ordered separately.
Spezifikationen
- Ext.Ø:72 mm
- Gewinde:63 mm
- Kapazität:370 ml
- Höhe:119 mm



