Standard-Aräometer
M100, 1,800 - 1,900 g/ml, 0,002 g/ml, 250 mm
Artikelnr. 614-1529
Anbieter: Alla France
Springe zu:
Product Details & Documents
These standard hydrometers strictly adhere to the principles of manufacture and specified calibration.
- Reading below meniscus
- Calibration temperature: 20 °C
- Reference mark on the stem shows any movement of the measurement scale
Zertifizierung: NF, ISO, BS and DIN.
Bestellinformation: Include three calibration points (factory certificate or accredited laboratory certificate on request). The calibration points should be specified when ordering.
Lieferumfang: Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).
Dokumente
ALLA3100MC12020BQP_TDS_EN
Technisches Datenblatt
Spezifikationen
- Länge:250 mm
- Seq:214
- Teilung:0,002 g/ml
- Modell:M100
- Messbereich:1,800 - 1,900 g/ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



