Membranfilter mit Gitternetz
Grau mit weißem Gitternetz, 130, 0,45 µm, 50 mm
512-5054
Cellulose nitrate hydrophilic, gridded membrane filters for colony counting, particle testing and microscopy, with outstanding recovery rates for microorganisms.
Membranes with 0,45 µm pore size are tested and released according to ISO 7704.
Dokumente
- Ø:50 mm
- Porengröße:0,45 µm
- Typ:130
- Bezeichnung:Grau mit weißem Gitternetz
- Seq:74
- Cat. No.:512-5054
- Stärke:115 - 145 µm
- Max. temperature:130 °C
- Wasserdurchfluss:70 ml/min (1 bar)



