Express Eingabe
Austria
AuftragsverfolgungKontakt
 

Spitzkolben, mit Normschliff

50 ml, 14/23 NS, 14/23 NS, 50 mm
  271-1233
Spitzkolben, mit Normschliff
  271-1233
Spitzkolben, mit Normschliff
Spitzkolben, mit Normschliff

50 ml, 14/23 NS, 14/23 NS, 50 mm

 
35,70 €
   
1 * 1 ST
 

DURAN®, borosilicate glass.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

The conical geometry makes them ideal for small-scale reactions.

 
  • Ext.Ø:
    50 mm
  • Kapazität:
    50 ml
  • Seitenhälse:
    14/23 NS
  • Mittelhals:
    14/23 NS
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.