Schläuche, PTFE
1,50 mm, 0,85 mm, 3,20 mm
Catalog # KNAUA0732
Supplier: KNAUER
Jump to:
Product Details & Documents
This white PTFE tubing is characterised by its non stick surface and excellent dielectric properties.
- Excellent chemical resistance
- Excellent thermal resistance, autoclavable
- Free of extractable substances, physiologically neutral, biocompatible
Specifications
- Schlauch Außen-Ø:3,20 mm
- Schlauch Innen-Ø:1,50 mm
- Wandstärke:0,85 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



