Schläuche, PE
4,00 mm, 1,00 mm, 6,00 mm
228-3142
PE, translucent
- Odorless and tasteless
- Resistant to acids, bases, alcohols, and salt solutions up to temperature of 80 °C
- Flexible
- Schlauch Außen-Ø:6,00 mm
- Schlauch Innen-Ø:4,00 mm
- Wandstärke:1,00 mm
- Seq:10
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



