Schläuche, Silikon
2,50 mm, 1,00 mm, 4,50 mm, Durchscheinend
Artikelnr. 228-1579
Anbieter: DEUTSCH NEUMANN
Springe zu:
Product Details & Documents
Silicone, translucent.
- Good chemical resistance
For laboratory application.
Temperature resistance: -60 to +200 °C
Hardness (Shore durometer A): 60
: BFR XV, FDA CFR 21 § 177.2600, EP -Europ. Pharmacopoeia, Test for biocompatibility according to ISO 10993-1
Spezifikationen
- Schlauch Außen-Ø:4,50 mm
- Schlauch Innen-Ø:2,50 mm
- Wandstärke:1,00 mm
- Farbe:Durchscheinend



