Membranfilter mit Gitternetz
Weiß mit schwarzem Gitternetz, 114, 0,45 µm, 50 mm
Artikelnr. 515-0183
Anbieter: Sartorius
Springe zu:
Product Details & Documents
Cellulose nitrate hydrophilic, gridded membrane filters for colony counting, particle testing and microscopy, with outstanding recovery rates for microorganisms.
Membranes with 0,45 µm pore size are tested and released according to ISO 7704.
Dokumente
Zertifikate
Suche nach ChargennummerSART11406-47-ACR_TDS_EN SART11407-47-ACN_TDS_EN
Technisches Datenblatt
Spezifikationen
- Ø:50 mm
- Porengröße:0,45 µm
- Typ:114
- Bezeichnung:Weiß mit schwarzem Gitternetz
- Seq:08
- Cat. No.:515-0183
- Stärke:115 - 145 µm
- Max. temperature:130 °C
- Wasserdurchfluss:70 ml/min (1 bar)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



