Basins, Silica Vitreosil®
25 ml, - mm, - mm, 52×42×18 mm
Artikelnr. 216-0301
Anbieter: TECHNICAL QUARTZ SOLUTIONS
Springe zu:
Product Details & Documents
Basins (capsules) with flat bottom.
- Chemically Inert
- Can be used at temperatures in excess of 1000 °C
- Thermal shock resistant and high electrical resistivity
Spezifikationen
- Ext.Ø:- mm
- Kapazität:25 ml
- Höhe:- mm
- B×T×H:52×42×18 mm



