Express Eingabe
Austria
AuftragsverfolgungKontakt
Glasmikrofaserfilter mit Binder

Glasmikrofaserfilter mit Binder

GF 10, 50 mm
Catalog # 513-1000
Glasmikrofaserfilter mit Binder
Catalog # 513-1000
Glasmikrofaserfilter mit Binder
Glasmikrofaserfilter mit Binder

GF 10, 50 mm

Price
119,00 €
Log in for availability
1 * 200 ST
Product Details & Documents

These glass microfibre filters made from borosilicate glass are strengthened with an organic binder to provide high mechanical stability.

  • Medium filtration speed
  • Can be used as a roll filter in automated applications

These filters can be used as a weighing aid during infrared weighing or for automatic sampling applications. They also come in reel format for use as a roll filter in automatic air filtration units.

Specifications
  • Sorte:
    GF 10
  • Seq:
    02
  • Größe:
    50 mm
  • Cat. No.:
    513-1000
  • Max. Temperatur:
    180 °C
  • Luftdurchsatz:
    12 s/100 ml/1,56 cm²
  • Stärke:
    350 µm
  • Gewicht:
    70 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.