Express Eingabe
Austria
AuftragsverfolgungKontakt
Keimprüfpapier | Avantor

Keimprüfpapier

Grey, 50 double pleats, with wrap strips, 3236, 110×20 mm
Artikelnr. 512-1167
Keimprüfpapier
Artikelnr. 512-1167
Keimprüfpapier
Keimprüfpapier

Grey, 50 double pleats, with wrap strips, 3236, 110×20 mm

Preis
2 100,00 €
Einloggen für Verfügbarkeit
1 * 1.000 ST
Product Details & Documents

Owing to their extremely high purity our seed testing papers provide reliable and reproducible results. The papers are made from pure cellulose without any additives and do not contain any substances that could influence the growth of the seeds. The constant water absorption of the papers ensures the continuous provision of the required amount of water.

Grade 3645 sheets are suitable for testing seeds with small white rootlets.
Grade 3014 sheets are suitable for testing particulalry sensitive seeds. Medium-large and coated seeds (e.g. sugar beet, fodder beet, grain, sunflower, rapeseed, mustard).
Grade 3236 sheets are suitable for testing medium-large and coated seeds (e.g. sugar beet, fodder beet, grain, sunflower, rapeseed, mustard).

The better contrast of the color seed testing papers makes evaluation easier, particularly for seeds with fine white rootlets or under artificial light. This makes work easier, improves the results, and saves time. The dyes that we use have been thoroughly investigated and have no influence on the growth of the seeds.

Spezifikationen
  • Sorte:
    3236
  • Bezeichnung:
    Grey, 50 double pleats, with wrap strips
  • Größe:
    110×20 mm
  • Cat. No.:
    512-1167
  • Stärke:
    0,22 mm
  • Gewicht:
    110 g/m²
Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen.