Express Eingabe
Austria
AuftragsverfolgungKontakt
 

Einteilige Ferrules, GVF

2-hole ferrule, 0,5/0,3 mm, 3,7 mm, 3,2 mm
  558-0209
Einteilige Ferrules, GVF
  558-0209
 :  
Einteilige Ferrules, GVF
Einteilige Ferrules, GVF

2-hole ferrule, 0,5/0,3 mm, 3,7 mm, 3,2 mm

 
 

These ferrules are made from 15% graphite and 85% Vespel®. They have a temperature limit of 350 °C and cannot be re-used with another capillary column.

  • Mechanically robust, hard material, long lifetime
  • Forms strong grip with column
  • Must be re-tightened after initial temperature cycles
  • For GC-MS interface

Poorly defined or selected connections can lead to an increase in dead volume, leaks from cycled temperatures and mismatched tubing sizes. Selecting the correct GC connections will improve your chromatography.

Temperature limit 350 °C.

Cannot be re-used.

 
  • Bohrung Ø:
    0,5/0,3 mm
  • Breite:
    3,2 mm
  • Bezeichnung:
    2-hole ferrule
  • Länge:
    3,7 mm
  • Seq:
    18
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.