Express Eingabe
Austria
AuftragsverfolgungKontakt
Einteilige Ferrules, GVF

Einteilige Ferrules, GVF

GVF-003: VG-Fitting, 0,3/0,4 mm, - mm, - mm
Artikelnr. 568-0474
Einteilige Ferrules, GVF
Artikelnr. 568-0474
Einteilige Ferrules, GVF
Einteilige Ferrules, GVF

GVF-003: VG-Fitting, 0,3/0,4 mm, - mm, - mm

Preis
74,70 €
Einloggen für Verfügbarkeit
1 * 10 ST
Product Details & Documents

These ferrules are made from 15% graphite and 85% Vespel®. They have a temperature limit of 350 °C and cannot be re-used with another capillary column.

  • Mechanically robust, hard material, long lifetime
  • Forms strong grip with column
  • Must be re-tightened after initial temperature cycles
  • For GC-MS interface

Poorly defined or selected connections can lead to an increase in dead volume, leaks from cycled temperatures and mismatched tubing sizes. Selecting the correct GC connections will improve your chromatography.

Temperature limit 350 °C.

Cannot be re-used.

Spezifikationen
  • Bohrung Ø:
    0,3/0,4 mm
  • Breite:
    - mm
  • Bezeichnung:
    GVF-003: VG-Fitting
  • Länge:
    - mm
  • Seq:
    26