Eimer mit Deckel, Nalgene®
Weiß, 7,6 L, 267 mm
Artikelnr. 216-0096
Anbieter: Thermo Fisher Scientific
Springe zu:
Product Details & Documents
LDPE.
- Suitable for storage of specimens in formalin
Graduated buckets with nylon-coated wire handle and air tight white lids.
Spezifikationen
- Kapazität:7,6 L
- Farbe:Weiß
- Höhe:267 mm
- Cat. No.:216-0096
- Umweltzertifizierung:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Umweltfreundlichkeit:Umweltschonende Herstellung
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



