VWR®, Hydrometer, M100
1,100 - 1,200 g/ml, 0,002 g/ml, 250 mm
Catalog # 614-0112
Supplier: VWR Collection
Jump to:
Product Details & Documents
Hydrometer mit spezifischem Gewicht.
- Entspricht ISO 649 (BS 718, DIN 12791, NF B 35511)
- Kalibriertemperatur: 20 °C
- Teilung 0,002 g/ml
Länge: 250 mm
Certifications: ISO 649, BS 718, DIN 12791, NF B 35511.
Accessories information:
Ordering information:
Delivery information:
Packaging: In einem stabilen, transparenten Kunststoffgehäuse.
Caution:
Documents
Specifications
- Länge:250 mm
- Seq:04
- Teilung:0,002 g/ml
- Messbereich:1,100 - 1,200 g/ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



