Membranfilter mit Gitternetz
Grün mit dunkelgrünem Gitternetz, 138, 0,45 µm, 47 mm
Catalog # 514-7006
Supplier: Sartorius
Jump to:
Product Details & Documents
Cellulose nitrate hydrophilic, gridded membrane filters for colony counting, particle testing and microscopy, with outstanding recovery rates for microorganisms.
Membranes with 0,45 µm pore size are tested and released according to ISO 7704.
Specifications
- Ø:47 mm
- Porengröße:0,45 µm
- Typ:138
- Bezeichnung:Grün mit dunkelgrünem Gitternetz
- Seq:50
- Cat. No.:514-7006
- Stärke:115 - 145 µm
- Max. temperature:130 °C
- Wasserdurchfluss:70 ml/min (1 bar)



