Dishes, evaporating, flat form
50 ml, 20 mm, 60 mm
COWI006.1050
: COWIE
Made of PTFE.
- Very good chemical resistance
- Temperature resistant from -200 to +280 °C
- Exceptionally smooth inner walls to prevent contamination
Thick walled, extremely robust.
- Ext.Ø:60 mm
- Kapazität:50 ml
- Höhe:20 mm



