Express Eingabe
Austria
AuftragsverfolgungKontakt
 

Standard-Aräometer

M50, 0,700 - 0,750 g/ml, 0,001 g/ml, 270 mm
Artikelnr. ALLA3500MC07020BQP
Anbieter:   Alla France
Standard-Aräometer
Artikelnr. ALLA3500MC07020BQP
Anbieter:  Alla France
Standard-Aräometer
Standard-Aräometer

M50, 0,700 - 0,750 g/ml, 0,001 g/ml, 270 mm

Preis
33,20 €
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

These standard hydrometers strictly adhere to the principles of manufacture and specified calibration.

  • Reading below meniscus
  • Calibration temperature: 20 °C
  • Reference mark on the stem shows any movement of the measurement scale

 : NF, ISO, BS and DIN.

 : Include three calibration points (factory certificate or accredited laboratory certificate on request). The calibration points should be specified when ordering.

 : Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).

Spezifikationen
  • Länge:
    270 mm
  • Seq:
    103
  • Teilung:
    0,001 g/ml
  • Modell:
    M50
  • Messbereich:
    0,700 - 0,750 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.