Express Eingabe
Austria
AuftragsverfolgungKontakt
Standard-Aräometer

Standard-Aräometer

L50, 1,700 - 1,750 g/ml, 0,0005 g/ml, 335 mm
Artikelnr. ALLA3500LC17020HQP
Anbieter:   Alla France
Standard-Aräometer
Artikelnr. ALLA3500LC17020HQP
Anbieter:  Alla France
Standard-Aräometer
Standard-Aräometer

L50, 1,700 - 1,750 g/ml, 0,0005 g/ml, 335 mm

Preis
78,00 €
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

These standard hydrometers strictly adhere to the principles of manufacture and specified calibration.

  • Reading below meniscus
  • Calibration temperature: 20 °C
  • Reference mark on the stem shows any movement of the measurement scale

Certifications: NF, ISO, BS and DIN.

Ordering information: Include three calibration points (factory certificate or accredited laboratory certificate on request). The calibration points should be specified when ordering.

Delivery information: Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).

Documents

Spezifikationen
  • Länge:
    335 mm
  • Seq:
    308
  • Teilung:
    0,0005 g/ml
  • Modell:
    L50
  • Messbereich:
    1,700 - 1,750 g/ml