Standard-Aräometer
L50, 1,650 - 1,700 g/ml, 0,0005 g/ml, 335 mm
Artikelnr. ALLA3500LC16520HQP
Anbieter: Alla France
Springe zu:
Product Details & Documents
These standard hydrometers strictly adhere to the principles of manufacture and specified calibration.
- Reading below meniscus
- Calibration temperature: 20 °C
- Reference mark on the stem shows any movement of the measurement scale
Certifications: NF, ISO, BS and DIN.
Ordering information: Include three calibration points (factory certificate or accredited laboratory certificate on request). The calibration points should be specified when ordering.
Delivery information: Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).
Documents
ALLA3100MC12020BQP_TDS_EN
Datasheet
Spezifikationen
- Länge:335 mm
- Seq:307
- Teilung:0,0005 g/ml
- Modell:L50
- Messbereich:1,650 - 1,700 g/ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



