Standard-Aräometer
L50, 1,600 - 1,650 g/ml, 0,0005 g/ml, 335 mm
Artikelnr. ALLA3500LC16020HQP
Anbieter: Alla France
Springe zu:
Product Details & Documents
These standard hydrometers strictly adhere to the principles of manufacture and specified calibration.
- Reading below meniscus
- Calibration temperature: 20 °C
- Reference mark on the stem shows any movement of the measurement scale
Certifications: NF, ISO, BS and DIN.
Ordering information: Include three calibration points (factory certificate or accredited laboratory certificate on request). The calibration points should be specified when ordering.
Delivery information: Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).
Documents
ALLA3100MC12020BQP_TDS_EN
Datasheet
Spezifikationen
- Länge:335 mm
- Seq:306
- Teilung:0,0005 g/ml
- Modell:L50
- Messbereich:1,600 - 1,650 g/ml



