Express Eingabe
Austria
AuftragsverfolgungKontakt
Standard-Aräometer | Avantor

Standard-Aräometer

L50, 1,450 - 1,500 g/ml, 0,0005 g/ml, 335 mm
Artikelnr. ALLA3500LC14520HQP
Anbieter:   Alla France
Standard-Aräometer
Artikelnr. ALLA3500LC14520HQP
Anbieter:  Alla France
Standard-Aräometer
Standard-Aräometer

L50, 1,450 - 1,500 g/ml, 0,0005 g/ml, 335 mm

Preis
67,30 €
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

These standard hydrometers strictly adhere to the principles of manufacture and specified calibration.

  • Reading below meniscus
  • Calibration temperature: 20 °C
  • Reference mark on the stem shows any movement of the measurement scale

Zertifizierung: NF, ISO, BS and DIN.

Bestellinformation: Include three calibration points (factory certificate or accredited laboratory certificate on request). The calibration points should be specified when ordering.

Lieferumfang: Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).

Dokumente

Spezifikationen
  • Länge:
    335 mm
  • Seq:
    304
  • Teilung:
    0,0005 g/ml
  • Modell:
    L50
  • Messbereich:
    1,450 - 1,500 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.