Express Eingabe
Austria
AuftragsverfolgungKontakt
Standard-Aräometer | Avantor

Standard-Aräometer

1,150 - 1,200 g/ml, 0,0005 g/ml, 335 mm
Artikelnr. 614-1551
Anbieter:   Alla France
Standard-Aräometer
Artikelnr. 614-1551
Anbieter:  Alla France
Standard-Aräometer
Standard-Aräometer

1,150 - 1,200 g/ml, 0,0005 g/ml, 335 mm

Preis
62,90 €
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

These standard hydrometers strictly adhere to the principles of manufacture, and specified calibration.

  • Reading below meniscus
  • Calibration temperature: 20 °C
  • Reference mark on the stem shows any movement of the measurement scale

Zertifizierung: NF, ISO, BS and DIN

Bestellinformation: Include three calibration points (factory certificate or accredited laboratory certificate on request. The calibration points should be specified when ordering.

Lieferumfang: Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).

Spezifikationen
  • Länge:
    335 mm
  • Seq:
    18
  • Teilung:
    0,0005 g/ml
  • Messbereich:
    1,150 - 1,200 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.