Standard-Aräometer
0,850 - 0,900 g/ml, 0,0005 g/ml, 335 mm
Catalog # 614-1539
Supplier: Alla France
Jump to:
Product Details & Documents
These standard hydrometers strictly adhere to the principles of manufacture, and specified calibration.
- Reading below meniscus
- Calibration temperature: 20 °C
- Reference mark on the stem shows any movement of the measurement scale
Certifications: NF, ISO, BS and DIN
Ordering information: Include three calibration points (factory certificate or accredited laboratory certificate on request. The calibration points should be specified when ordering.
Delivery information: Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).
Specifications
- Länge:335 mm
- Seq:12
- Teilung:0,0005 g/ml
- Messbereich:0,850 - 0,900 g/ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



