Messzylinder
100 ml, 1 ml, 260 mm, 0,75 ± ml
Catalog # 612-3031
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
DURAN® Borosilikatglas, hohe Form, Klasse B.
- Calibrated to contain 'ln'
- Hexagonal glass base, with spout
- Amber stain graduations
* In Ergänzung zu DIN.
: DIN EN ISO 4788
Specifications
- Kapazität:100 ml
- Höhe:260 mm
- Seq:05
- Teilung:1 ml
- Toleranz:0,75 ± ml



