Crown stopwatches
Analoge Stoppuhr, 1/10 Sekunden, 15 Minuten, 120 g, Verchromt, 55 mm
Artikelnr. 609-1128
Anbieter: HANHART
Springe zu:
Product Details & Documents
Chrome plated and polished brass casing, diamond cut.
- Pin lever, seven jewels
- Protected against shock, dust and water
- Industry model: Additional case seals to give extra protection against dust and water
Spezifikationen
- Ø:55 mm
- Farbe:Verchromt
- Bezeichnung:Analoge Stoppuhr, 1/10 Sekunden, 15 Minuten, 120 g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



