Laboratory forceps, blunt
Straight, blunt serrated tips, 120 mm
Artikelnr. 232-2155
Anbieter: HAMMACHER KARL
Springe zu:
Product Details & Documents
Wironit steel (18/12 stainless steel with 18% chrome and 10 to 12% nickel).
- Resistant to corrosion
- Anti-magnetic
Spezifikationen
- Typ:Straight, blunt serrated tips
- Länge:120 mm



