Capcell Pak HPLC Columns
Analytisch, C18 MG 100, Edelstahl, 100 Å, 5 µm, 4,60 mm, 250 mm
Artikelnr. PHECCH0-5835
New Product
Anbieter: PHENOMENEX
Springe zu:
Product Details & Documents
Spezifikationen
- Säulenform:Analytisch
- Ø int.:4,60 mm
- Partikelgröße:5 µm
- Porengröße:100 Å
- Länge:250 mm
- Seq:20
- Säulenmaterial:Edelstahl
- Phase:C18 MG 100
- Cat. No.:PHECCH0-5835
- pH-Bereich:2,0 - 7,5
- Endcapped:Ja
- Kohlenstoffbelastung:9%
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



