Capcell Pak HPLC Columns
Analytisch, C18-MGII, Edelstahl, 100 Å, 5 µm, 4,60 mm, 150 mm
Catalog # PHECCH0-7623
New Product
Supplier: PHENOMENEX
Jump to:
Product Details & Documents
Specifications
- Säulenform:Analytisch
- Ø int.:4,60 mm
- Partikelgröße:5 µm
- Porengröße:100 Å
- Länge:150 mm
- Seq:14
- Säulenmaterial:Edelstahl
- Phase:C18-MGII
- Cat. No.:PHECCH0-7623
- pH-Bereich:2,0 - 7,5
- Endcapped:Ja
- Kohlenstoffbelastung:9%



