Capcell Pak HPLC Columns
Analytisch, C18 MG 100, Edelstahl, 100 Å, 3 µm, 4,60 mm, 75 mm
Catalog # PHECCH0-7148
New Product
Supplier: PHENOMENEX
Jump to:
Product Details & Documents
Specifications
- Säulenform:Analytisch
- Ø int.:4,60 mm
- Partikelgröße:3 µm
- Porengröße:100 Å
- Länge:75 mm
- Seq:3
- Säulenmaterial:Edelstahl
- Phase:C18 MG 100
- Cat. No.:PHECCH0-7148
- pH-Bereich:2,0 - 7,5
- Endcapped:Ja
- Kohlenstoffbelastung:9%



