Jupiter HPLC Columns, Proteo
Präparativ, Proteo, Edelstahl, 300 Å, 4 µm, 30,00 mm, 150 mm
Artikelnr. PHEC00F-4396-U0-AX
New Product
Anbieter: PHENOMENEX
Springe zu:
Product Details & Documents
Spezifikationen
- Säulenform:Präparativ
- Ø int.:30,00 mm
- Partikelgröße:4 µm
- Porengröße:300 Å
- Länge:150 mm
- Seq:13
- Säulenmaterial:Edelstahl
- Phase:Proteo
- Cat. No.:PHEC00F-4396-U0-AX
- pH-Bereich:1,5 - 10,0
- Endcapped:Ja
- Kohlenstoffbelastung:15%
- Surface area:475 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



